Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 3", 150,316, Thrd Heavy
Mfr # 4381037100
Zoro # G1564479
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037100
- Zoro # G1564479
- UPC # 092201366757
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Connection Type | Threaded |
Fitting Shape | Elbow |
Pressure Level | Medium Pressure (300-999 psi) |
Gender | Male |
Threading | NPT |
Pipe Fitting Gender | Male |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Material | 316 Stainless Steel |
Fitting Side B Gender | Male |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Class | Class 150 |
Color | Silver |
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-100)
- HOMEWERKS 1 PVC Slip Union (512-14-1-1B)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EF-1500 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-4027)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- ZORO SELECT 6" FNPT SS Threaded Flange (4381002720)
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010670)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L (ZUSA-PF-2692)
- ZORO SELECT 1/2" FNPT 316 SS 90 Degree Elbow (2TY89)
- ZORO SELECT 3" Welded SS Blind Flange (4381005070)
- Zoro Select Stainless Steel Pipe Fittings