Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 3", 150,304, Thrd Heavy
Mfr # 4381033100
Zoro # G1562467
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033100
- Zoro # G1562467
- UPC # 092201365163
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Standards | ANSI B1.20.1, ASTM A351 |
Pipe Fitting Connection Type | NPT x Male NPT |
Connection Type | Threaded |
Fitting Shape | Elbow |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Material | 316 Stainless Steel |
Gender | Male |
Pipe Fitting Gender | Male |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Threading | NPT |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Color | Silver |
Fitting Side B Gender | Male |
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, 3/8" Outlet (10738lf)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO800)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-300-12000K-6p-16733)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- ZORO SELECT 1/2" FNPT 304 SS Locknut (40LN111N012)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- ZORO SELECT 1/4" FNPT 304 SS Coupling (2UA49)
- IFM Stainless Pipe Adapter, 2PK (E40229)
- Zoro Select Fittings