Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 2-1/2", 150,304, Thrd Heavy
Mfr # 4381033090
Zoro # G1562290
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381033090
- Zoro # G1562290
- UPC # 092201365156
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Description
Street 90 deg,2-1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- AQUATROL Adjustable Relief Valve, 1In, 75psi, Bronze (69C1A1M2U1-75)
- ZORO SELECT Street 90 deg, 1/2", 150,304, Thrd Heavy (4381033030)
- ZORO SELECT 4" Welded SS Lap Joint Flange (4381000280)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- ZORO SELECT Coupling, 304 SS, 1", F BSPP, Class 150 (ZUSA-PF-8058)
- ZORO SELECT 1/2" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA69)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- LEGEND VALVE 2" X 5" 304 SS NIPPLE (304-168)
- Zoro Select Stainless Steel Pipe Fittings