Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 1/2", 150,304, Thrd Heavy
Mfr # 4381033030
Zoro # G1562333
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033030
- Zoro # G1562333
- UPC # 092201365095
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Description
Street 90 deg,1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- KOHLER Plug Button (1063732-CP)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- ZORO SELECT 3/4" x 1/8" FNPT SS Reducing Coupling (4381036260)
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- ZORO SELECT 1" Welded SS Slip-On Flange (4381002220)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/2", 316, Thrd (4381036600)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", BSPT (ZUSA-PF-8168)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- Zoro Select Stainless Steel Pipe Fittings