Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 1", 150,316, Thrd Heavy
Mfr # 4381037050
Zoro # G1564600
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037050
- Zoro # G1564600
- UPC # 092201366702
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Standards | ANSI B1.20.1, ASTM A351 |
Pipe Fitting Connection Type | NPT x Male NPT |
Connection Type | Threaded |
Fitting Shape | Elbow |
Pressure Level | Medium Pressure (300-999 psi) |
Class/Pressure | Class 150 |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Gender | Male |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Male |
Class | Class 150 |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Color | Silver |
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P604)
- HAUSEN 48-Inch Stainless steel Washing machine connector 4FT - Elbow, Washing Machine Supply Line (HA-WM-100)
- ZORO SELECT Cap, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (CAP050)
- ELDON JAMES Elbow, Threaded, Nylon, 1/2 In NPT, PK10 (L8-4BN)
- ZORO SELECT Street 90 deg, 1-1/4", 150,316, Thrd Heavy (4381037060)
- ZORO SELECT Street 90 deg, 1-1/2", 150,316, Thrd Heavy (4381037070)
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381000670)
- ZORO SELECT 1-1/4" Socket Weld SS Cross (4307005220)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPT, Class 150 (ZUSA-PF-7447)
- ZORO SELECT 3" x 1" FNPT SS Reducing Coupling (4381036640)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- Zoro Select Fittings