Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 1", 150,304, Thrd Heavy
Mfr # 4381033050
Zoro # G1562263
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033050
- Zoro # G1562263
- UPC # 092201365118
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Standards | ANSI B1.20.1, ASTM A351 |
Pipe Fitting Connection Type | NPT x Male NPT |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Gender | Male |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Threading | NPT |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Male |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Class | Class 150 |
Color | Silver |
Fitting Side A Type | NPT |
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNG22)
- ZORO SELECT Flex Coupling, For Pipe Size 2"x1-1/2" (DX156-215)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (8344G074MO)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7150801)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy (4381033100)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- ZORO SELECT Nipple, 4 In, Thrd at One End, 2-1/2 In, 316 (T6WNL1)
- ZORO SELECT 304 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N014)
- ZORO SELECT 1/2" NPT 304 SS Union Class 6000 (1000601712)
- ZORO SELECT Coupling, 316 SS, 3/8", F BSPT, Class 150 (ZUSA-PF-7514)
- Zoro Select Stainless Steel Pipe Fittings