Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 1-1/4", 150,304, Thrd Heavy
Mfr # 4381033060
Zoro # G1562257
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033060
- Zoro # G1562257
- UPC # 092201365125
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Male NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Threading | NPT |
Pipe Fitting Gender | Male |
Gender | Male |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Color | Silver |
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (104565)
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- ANVIL 1-1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361301609)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YK)
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy (4381033100)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- ZORO SELECT Nipple, Schedule 80, 61/64" ID, 316 SS, 3" L (ZUSA-PF-4325)
- ZORO SELECT 1/2" NPT 304 SS Union Class 6000 (1000601712)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- THRIFCO PLUMBING 1-1/4 Plug Stainless Steel, Bulk (8918095)
- Zoro Select Fittings