Shop All Stainless Steel Pipe Fittings
Zoro Select
Street 90 deg, 1-1/2", 150,316, Thrd Heavy
Mfr # 4381037070
Zoro # G1564698
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381037070
- Zoro # G1564698
- UPC # 092201366726
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Street Elbow |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Male NPT |
Fitting Shape | Elbow |
Pressure Level | Medium Pressure (300-999 psi) |
Class/Pressure | Class 150 |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Gender | Male |
Pipe Fitting Material & Grade | Stainless Steel |
Gender | Male |
Threading | NPT |
Fitting Side A Type | NPT |
Color | Silver |
Class | Class 150 |
Fitting Side B Type | NPT |
Fitting Side B Gender | Male |
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177702)
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW (350-044)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- ZORO SELECT Street 90 deg, 1-1/4", 150,316, Thrd Heavy (4381037060)
- ZORO SELECT 1/4" FNPT 304 SS 90 Degree Elbow (2UA55)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 2"L (ZUSA-PF-2673)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/4 x 1/8 (ZUSA-PF-7828)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- Zoro Select Fittings