Shop All Straws & Stirrers
Zoro Select
Straw/Stir, Cocktail, 5.25", Red, PK10000
Mfr # ECK525RD
Zoro # G4082117
product price: $17.85
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Wrapped/Unwrapped Unwrapped
- Material Polypropylene
- Color Red
- Packs per Case 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ECK525RD
- Zoro # G4082117
- Country of Origin Viet Nam
- Category Straws & Stirrers
Dimensions
Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Item | Disposable Stirrer |
Wrapped/Unwrapped | Unwrapped |
Material | Polypropylene |
Color | Red |
Packs per Case | 10 |
Tip | Straight |
Pack Count | 1,000 |
Product Type | Stirrer |
Compostable | Not Compostable |
FSC Certified | No |
SFI Certified | No |
Bendable | No |
Wrapped or Unwrapped | Unwrapped |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Bio-Based | No |
Recyclable | Yes |
Disposable Utensil Type | Stirrer |
Description
Disposable Stirrer, Bendable No, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Type Stirrer, Recyclable Yes, SFI Certified No, Standards Not Applicable, Tip Straight, USDA Certified Bio-based Products No, Color Red, Length 5 1/4 in, Material Polypropylene, Pack Count 1,000, Packs per Case 10, Wrapped or Unwrapped Unwrapped, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Tank Heat Thermostat (00-294681-031-2)
- ALLPOINTS Filter, Mesh , 20X20X1", Galv (1291013)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- TABLECRAFT Tray, Rectangular, 18 1/4x12 1/2 (CT1812)
- ZORO SELECT Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs (E162013R)
- ZORO SELECT Jumbo Straw, 7-3/4" L, Translucent, PK12000 (E212TRW)
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK2000 (EPS775JWW)
- ZORO SELECT Wrapped Jumbo Stir Straws 10-1/4", Pk2000 (E161011WR)
- AMERCAREROYAL Bamboo Stir Sticks, 7 in. Natural, 5000PK (R825B)
- GENUINE JOE Plastic Stirrers, 10PK (GJO03196CT)
- AMERCAREROYAL Paper Products Wood Coffee Stir Sticks, Beige, 10000PK (RPPR810CT)
- Zoro Select Straws & Stirrers