Shop All Plastic Strapping
Zoro Select
Strapping, Smooth, Polyester, 4000 ft. L
Mfr # 16P054
Zoro # G4383163
original price:
$154.99
5% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P054
- Zoro # G4383163
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 4,000 ft |
Core Size | 16 in Dia |
Core Width | 6 in |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,400 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- TAPE LOGIC Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 4" x 4", Multiple, 500/Roll (DL1288)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-WT-BK)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G10043)
- ZORO SELECT Plastic Strapping Kit (8UZ35)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ZORO SELECT Strapping, Polyester, Waxed, 2200 ft. L (16P060)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- ZORO SELECT Strapping Kit, Polyester, 4000 ft. L (2CXL7)
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil (40TP74)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- Zoro Select Plastic Strapping