Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, Steel, 3/4 in., PK1000
Mfr # 40TP76
Zoro # G0387138
product price: $217.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 3/4"
- Material Steel
- Application Hand Tool
- Joint Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40TP76
- Zoro # G0387138
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 1-1/4" |
Seal Length | 1 1/4 in |
Fits Strap Width | 3/4 in |
Seal Outside Width | 3/4 in |
Seal Inside Width | 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Application | Hand Tool |
Joint Type | Crimp |
Compatible Strapping | Polyester Strapping |
Seal Application | Heavy Duty Seals |
Strapping Seal Type | Gripper Seals |
Seal Surface Type | Flat |
Seal Thickness | 55/64 in |
Quantity | 1,000 |
Description
Strapping Seal, Strapping Seal Type Gripper Seals, Seal Application Heavy Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 1,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black (2169BL)
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- ZORO SELECT Strapping Buckle, 3/4 In., PK250 (16P028)
- ZORO SELECT Strapping Buckle, 3/4 In., PK1000 (2CXR1)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC256)
- Zoro Select Steel Strapping Seals