Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, Galvanized, PK5000
Mfr # 52YU64
Zoro # G7509577
product price: $230.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 5/8"
- Material Steel
- Length 1"
- Application Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52YU64
- Zoro # G7509577
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Length | 1" |
Fits Strap Width | 5/8 in |
Seal Inside Width | 5/8 in |
Seal Length | 3/32 in |
Seal Outside Width | 5/8 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Application | Steel Strapping |
Joint Type | Single, Double Notch |
Seal Thickness | 1/4 in |
Strapping Seal Type | Pusher Seals |
Seal Surface Type | Round |
Compatible Strapping | Steel Strapping |
Seal Application | Regular Duty Seals |
Standards | ASTM D3953-15 |
Quantity | 5,000 |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Seal Length 3/32 in, Seal Surface Type Round, Quantity 5,000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Clear (15A835)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Yellow, 100/Case (G14083B)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- PAC STRAPPING 1L x 1/2W Steel Strapping Seals For Use With 1/2W Steel Strapping Tools, 1000PK (OST48A)
- Zoro Select Steel Strapping Seals