Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, 5/8 In., Push, PK200
Mfr # 3CTW1
Zoro # G3187773
original price:
$20.35
24% off
new price: $15.39
/pk 200, $0.08/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 5/8"
- Material Steel
- Application Round Bundles, with Regular Duty Steel, Mfr. No. OM75, 3CTW1, 3CTS3, DSP OSC, 5/8 x 1/39" ST-VS, 3CTU9
- Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTW1
- Zoro # G3187773
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Length | 7/8" |
Fits Strap Width | 5/8 in |
Seal Length | 3/32 in |
Seal Outside Width | 5/8 in |
Seal Inside Width | 5/8 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Application | Round Bundles, with Regular Duty Steel, Mfr. No. OM75, 3CTW1, 3CTS3, DSP OSC, 5/8 x 1/39" ST-VS, 3CTU9 |
Joint Type | Single, Double Notch |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Round |
Seal Thickness | 1/4 in |
Quantity | 200 |
Standards | ASTM D3953-15 |
Seal Application | Regular Duty Seals |
Strapping Seal Type | Pusher Seals |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Seal Length 3/32 in, Seal Surface Type Round, Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Pen Drill - Letter O (FSN-325369)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- BUSINESS SOURCE 6-tray Jumbo Desk Sorter (86880)
- IRWIN SNIPS MULTI-PURP 11-3/4"" (21304ZR)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- ZORO SELECT Strapping Seal, Push, 5/8 in., PK5000 (33KF05)
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU63)
- ZORO SELECT Strapping Buckle, 3/4 In., PK250 (16P028)
- SIGNODE Strapping Seal, 5/8In, Snap-On Grit, PK1000 (2X1672)
- Zoro Select Steel Strapping Seals