Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, 5/8 In., Open, PK1000
Mfr # 2CXP4
Zoro # G3408571
original price:
$74.63
16% off
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 5/8"
- Material Steel
- Application Manual Seal Applications, Polypropylene
- Strapping Seal Type Open Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CXP4
- Zoro # G3408571
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Seal Inside Width | 5/8 in |
Fits Strap Width | 5/8 in |
Seal Length | 1 1/4 in |
Seal Outside Width | 5/8 in |
Details
Item | Strapping Seal |
Seal Type | Open |
Material | Steel |
Application | Manual Seal Applications, Polypropylene |
Strapping Seal Type | Open Seals |
Seal Application | Regular Duty Seals |
Quantity | 1,000 |
Seal Thickness | 1/4 in |
Compatible Strapping | Polypropylene Strapping |
Seal Surface Type | Flat |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 1,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 10" x 10" x 2", White, 50/Bundle (55VK51)
- ZORO SELECT Tag Protector, 10-1/8"H x 6-1/8"W, PK100 (45TU92)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- BRADY Buckle Bracket Assemble Set, 46-1/2in. L (103563)
- Zoro Select Strapping