Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, 3/4 In., Open, PK500
Mfr # 3CTV7
Zoro # G0512863
product price: $65.39
/pk 500, $0.13/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 3/4"
- Material Steel
- Application Mfr. No. ST75FHD, SC125, DSP HD, 3CTU5, 3CTU6, 3CTV2, 3CTV3
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTV7
- Zoro # G0512863
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 1-3/4" |
Seal Inside Width | 3/4 in |
Seal Outside Width | 3/4 in |
Fits Strap Width | 3/4 in |
Seal Length | 1 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Open |
Material | Steel |
Application | Mfr. No. ST75FHD, SC125, DSP HD, 3CTU5, 3CTU6, 3CTV2, 3CTV3 |
Joint Type | Single, Double Notch |
Compatible Strapping | Steel Strapping |
Quantity | 500 |
Strapping Seal Type | Open Seals |
Seal Thickness | 5/16 in |
Seal Surface Type | Flat |
Standards | ASTM D3953-15 |
Seal Application | High Tensile Seals |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application High Tensile Seals, Fits Strap Width 3/4 in, Seal Length 1 3/4 in, Seal Surface Type Flat, Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- MADESMART Organizer Bin 16X6.6X2 (29156)
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- ZORO SELECT Strapping Buckle, 3/4 In., PK250 (16P028)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK200 (3CTW2)
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- Zoro Select Strapping