Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, 3/4 In., Open, PK250
Mfr # 16P030
Zoro # G4382892
product price: $19.29
/pk 250, $0.08/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 3/4"
- Material Steel
- Application Mfr No. 68H.10.2145, 68H.10.0145, 68H.10.1122-SC, PST34
- Seal Surface Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P030
- Zoro # G4382892
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Seal Length | 1 1/4 in |
Seal Outside Width | 3/4 in |
Fits Strap Width | 3/4 in |
Seal Inside Width | 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Open |
Material | Steel |
Application | Mfr No. 68H.10.2145, 68H.10.0145, 68H.10.1122-SC, PST34 |
Seal Surface Type | Flat |
Seal Application | Regular Duty Seals |
Compatible Strapping | Polypropylene Strapping |
Seal Thickness | 5/16 in |
Quantity | 250 |
Strapping Seal Type | Open Seals |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Weeding Hook Replacement Tips, 2PK (30622IND)
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 (P18620)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-240XL/CL-241XL, 2PK (118311)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- ZORO SELECT Strapping Seal, 1/2 In., Serrated, PK1000 (2CXP5)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- ZORO SELECT Strapping Seal, 3/8 In., Open, PK1000 (6LGD5)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/4" Width, PK100 (FDT7319018N0EX)
- Zoro Select Strapping