Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, 3/4 In., Open, PK200
Mfr # 3CTV6
Zoro # G0329506
original price:
$17.58
7% off
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Size 3/4"
- Material Steel
- Joint Type Single, Double Notch
- Application Mfr. No. OM75, A680, SC75, DSP OSC, 3/4 x 1/39" ST-VS, 3CTV1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CTV6
- Zoro # G0329506
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Length | 1-1/8" |
Seal Length | 1 1/4 in |
Seal Inside Width | 3/4 in |
Seal Outside Width | 3/4 in |
Fits Strap Width | 3/4 in |
Details
Item | Strapping Seal |
Seal Type | Open |
Material | Steel |
Joint Type | Single, Double Notch |
Application | Mfr. No. OM75, A680, SC75, DSP OSC, 3/4 x 1/39" ST-VS, 3CTV1 |
Standards | ASTM D3953-15 |
Strapping Seal Type | Open Seals |
Compatible Strapping | Steel Strapping |
Seal Thickness | 13/64 in |
Seal Surface Type | Flat |
Quantity | 200 |
Seal Application | Regular Duty Seals |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x9x9 in (55NM37)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81602)
- HANDY ART Little Masters® Tempera Paint, Red, Gallon (204-720)
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU63)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP1)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Buckle, 5/8 In., PK250 (16P027)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK1000 (2CXP3)
- Zoro Select Steel Strapping Seals