Shop All Strapping Equipment
Zoro Select
Strapping Seal, 3/4 In., Open, PK1000
Mfr # 9GDN4
Zoro # G4130892
product price: $46.89
/pk 1000, $0.05/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/4"
- Seal Type Open
- Includes 3/4 (Standard Only)
- Seal Thickness 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9GDN4
- Zoro # G4130892
- Country of Origin United States
- Category Strapping Equipment
Dimensions
Size | 3/4" |
Fits Strap Width | 3/4 in |
Seal Inside Width | 3/4 in |
Seal Length | 1 1/4 in |
Seal Outside Width | 3/4 in |
Details
Item | Strapping Seal |
Material | Steel |
Seal Type | Open |
Includes | 3/4 (Standard Only) |
Seal Thickness | 13/64 in |
Standards | ASTM D3953-15 |
Compatible Strapping | Steel Strapping |
Strapping Seal Type | Open Seals |
Seal Application | Regular Duty Seals |
Seal Surface Type | Flat |
Quantity | 1,000 |
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 1,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- KRAFT TOOL Silver Glitter, 1 lb. (DC452)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP2)
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK13)
- ZORO SELECT Steel Strapping Tensioner, 7.8 lb. Weight (52YU59)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- NIFTY PRODUCTS Metal Buckles For 1/2", Strapping, PK1000 (SMB2)
- Zoro Select Strapping