Shop All Steel Strapping Seals
Zoro Select
Strapping Seal, 1-1/4 In., Push, PK500
Mfr # 3CTW4
Zoro # G2757221
product price: $128.99
/pk 500, $0.26/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Push
- Size 1-1/4"
- Material Steel
- Length 2-1/4"
- Joint Type Single, Double Notch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTW4
- Zoro # G2757221
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1-1/4" |
Length | 2-1/4" |
Fits Strap Width | 1 1/4 in |
Seal Inside Width | 1 1/4 in |
Seal Outside Width | 1 1/4 in |
Seal Length | 2 1/4 in |
Details
Item | Strapping Seal |
Seal Type | Push |
Material | Steel |
Joint Type | Single, Double Notch |
Application | Round Bundles, with High Tensile Steel, Mfr. No. C3TX4, DSP RW, 3CTU7 |
Quantity | 500 |
Seal Application | High Tensile Seals |
Compatible Strapping | Steel Strapping |
Seal Thickness | 5/16 in |
Standards | ASTM D3953-15 |
Strapping Seal Type | Pusher Seals |
Seal Surface Type | Round |
Description
Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application High Tensile Seals, Fits Strap Width 1 1/4 in, Seal Length 2 1/4 in, Seal Surface Type Round, Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIKKIWORKS StikkiCLIPS®, White, 20 Per Pack, PK6 (1320)
- MANIMO Lizard, Blue, 2kg (0185-1)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- ZORO SELECT Strapping Seal, 5/8 In., Open, PK1000 (2CXP4)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU63)
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/2 Pk25 (C72499)
- Zoro Select Strapping