Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 9900 ft. L
Mfr # 2CXJ2
Zoro # G2528163
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 9900 ft.
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXJ2
- Zoro # G2528163
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9900 ft. |
Coil Width | 8" |
Core Dia. | 9" |
Core Size | 9 in Dia |
Core Width | 8 in |
Overall Length | 9,900 ft |
Strapping Width | 1/2 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.024 in, Break Strength 325 lb, Overall Length 9,900 ft, Core Diameter 16 in, Core Width 8 in, Strapping Finish Embossed, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- ZORO SELECT Merchandise Bag Pinched Bottom 14"x3"x21" Brown, Pk500 (14888)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- ZORO SELECT Strapping, Polyester, 6500 ft, 1/2 In, PK28 (41P035)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK7)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT Plastic Strapping, MG, White, 12000 ft. L (40TP44)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- BLACK SWAN Plastic Hanger Strap - Bagged 3/4" X 25' (18235)
- Zoro Select Strapping