Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 9000ft, Blk, PK24
Mfr # 41P045
Zoro # G9880525
product price: $1,305.99
/pk 24, $54.42/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,305.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 9000 ft.
- Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P045
- Zoro # G9880525
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9000 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Core Width | 8 in |
Core Size | 8 in Dia |
Strapping Width | 1/2 in |
Overall Length | 9,000 ft |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.022 in, Break Strength 400 lb, Overall Length 9,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- ZORO SELECT 23"x34" Magnetic Steel Whiteboard (1NUP2)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P095)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- ZORO SELECT Plastic Strapping, 4000ft L, 35 mil, Green (33RZ12)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR4)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- Zoro Select Plastic Strapping