Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 9000 ft, PK24
Mfr # 41P046
Zoro # G9880516
product price: $1,226.99
/pk 24, $51.12/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,226.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 9000 ft.
- Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P046
- Zoro # G9880516
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9000 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Core Width | 8 in |
Overall Length | 9,000 ft |
Strapping Width | 1/2 in |
Core Size | 8 in Dia |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Overall Length 9,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- THE PENCIL GRIP Tempera Paint Sticks, Kwik Stix, 72/BX, AST Metallics (TPG629)
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE74101)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ZORO SELECT Plastic Strapping, HG, Black, 1800 ft. L (40TP78)
- ZORO SELECT Strapping, 5575 ft. L, Polypropylene (6LGA3)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- ZORO SELECT Strapping, Polyester, 3000 ft. L, PK28 (41P101)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- Zoro Select Plastic Strapping