Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 9000 ft, PK24
Mfr # 41P039
Zoro # G9880586
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,185.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 9000 ft.
- Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 41P039
- Zoro # G9880586
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 9000 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Core Width | 6 in |
Overall Length | 9,000 ft |
Core Size | 6 in Dia |
Strapping Width | 1/2 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Overall Length 9,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 6", Kraft, 25/Bundle (22XK35)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 11 1/2", Kraft, 25/Bundle (11A753)
- ZORO SELECT Strapping, Polyester, Smooth, 1800 ft. L (2CXL1)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft, PK24 (41P053)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- Zoro Select Strapping