Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 7200 ft, PK24
Mfr # 41P086
Zoro # G9880114
product price: $2,089.99
/pk 24, $87.08/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P086
- Zoro # G9880114
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Strapping Width | 1/2 in |
Core Size | 16 in Dia |
Overall Length | 7,200 ft |
Core Width | 6 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.033 in, Break Strength 650 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A08)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- ALLIANCE Rubber Band, 7 In., Black, PK175 (ALL02004)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- ZORO SELECT Strapping, Polyester, 2200 ft. L (9NMC0)
- ZORO SELECT Strapping, Polyester, 6500 ft, 1/2 In, PK28 (41P035)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH9)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK7)
- ZORO SELECT Strapping, Polyester, 3600 ft. L, PK28 (41P087)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- VESTIL BLACK POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-B)
- Zoro Select Strapping