Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 7200 ft, PK24
Mfr # 41P040
Zoro # G9880577
product price: $1,263.99
/pk 24, $52.67/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,263.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P040
- Zoro # G9880577
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Strapping Width | 1/2 in |
Core Size | 6 in Dia |
Core Width | 6 in |
Overall Length | 7,200 ft |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.026 in, Break Strength 500 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH No-Jam Booklet Stapler, Black (B440SB)
- NATIONAL CHECKING 3.4"x6.75" 2 Part Carbonless Green 14 Line Guest Check 50 Checks, PK50 (G7000SP)
- BAZIC PRODUCTS Bazic 8 mm Jumbo Chisel Tip Permanent Marker 2/Pack Case of 24 (1213)
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- ZORO SELECT Strapping, 5575 ft. L, Polypropylene (6LGA3)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P046)
- ZORO SELECT Plastic Strapping, White, 1320 ft. Length (52CC65)
- KUBINEC Kubinec 34-250 0.75 in. Orange Woven Polyester Strap; 250 ft. Per Coil (34-250)
- Zoro Select Strapping