Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 6000 ft. L
Mfr # 2CXH7
Zoro # G2924923
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 5/8"
- Length 6000 ft.
- Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXH7
- Zoro # G2924923
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 6000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Strapping Width | 5/8 in |
Core Width | 6 in |
Overall Length | 6,000 ft |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.028 in, Break Strength 700 lb, Overall Length 6,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015101)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Light Blue, 500/Roll (DL632C)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 56 Gallon Bags Case of 100 bags, 100PK (L4248C10)
- ZORO SELECT Plastic Strapping, White, 1320 ft. Length (52CC65)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P025)
- ZORO SELECT Strapping, Plastic, 1000 ft. L, Yellow (3LLP5)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- ZORO SELECT Strapping, Polyester, 3000 ft. L, PK28 (41P101)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- Zoro Select Plastic Strapping