Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 4500 ft, PK24
Mfr # 41P050
Zoro # G9880473
product price: $2,007.99
/pk 24, $83.67/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,007.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 3/4"
- Length 4500 ft.
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P050
- Zoro # G9880473
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 4500 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Strapping Width | 3/4 in |
Core Width | 6 in |
Overall Length | 4,500 ft |
Core Size | 6 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.033 in, Break Strength 1,000 lb, Overall Length 4,500 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- GUIDECRAFT Guidecraft Community Buildings 6 Piece Set (G6716)
- SLICE Scissors, 5-31/64" Overall Length (10598)
- ICONEX Self-Adhesive Currency Straps, Mustard, $10,000 in $100 Bills, PK1000 (55010)
- ZORO SELECT Strapping, Polyester, 6500 ft, 1/2 In, PK28 (41P035)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- ZORO SELECT Strapping, Polyester, 9000 ft, 1/2 In, PK28 (41P034)
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil (40TP74)
- ZORO SELECT Strapping, Polyester, 2200 ft. L (9NMC0)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3600', Green, 2/Case (PS4220G)
- Zoro Select Plastic Strapping