Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 4500 ft. L
Mfr # 6LGA5
Zoro # G2240777
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 3/4"
- Length 4500 ft.
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6LGA5
- Zoro # G2240777
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 4500 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Strapping Width | 3/4 in |
Core Size | 8 in Dia |
Core Width | 8 in |
Overall Length | 4,500 ft |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.033 in, Break Strength 1,000 lb, Overall Length 4,500 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- FROGGY'S FOG 2 oz. CHAINSAW - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-CHAI)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (MGRL2P0810)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/8", PK1000 (35318)
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGD0)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P095)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L (2CXL2)
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- Zoro Select Strapping