Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 4500 ft. L
Mfr # 2CXG9
Zoro # G1443163
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 4500 ft.
- Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXG9
- Zoro # G1443163
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 4500 ft. |
Coil Width | 3" |
Core Dia. | 16" |
Core Width | 3 in |
Overall Length | 4,500 ft |
Strapping Width | 1/2 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Overall Length 4,500 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Cutting Bracket with Blade for TEW and KF Sealers (CBB-TEW-KF)
- BUSINESS SOURCE Clips, Paper, Standard, Regulr, PK10 (65638)
- DECKER TAPE PRODUCTS Label, DL1770, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1770)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- ZORO SELECT Strapping Kit, Polypropylene, 7200 ft. L (2CXL4)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P063)
- ZORO SELECT Strapping, Polyester, Embossed, 7200 ft. L (5JPR3)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P097)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- Zoro Select Plastic Strapping