Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 3500 ft. L
Mfr # 16P048
Zoro # G4383093
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 5/8"
- Length 3500 ft.
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P048
- Zoro # G4383093
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 3500 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 3,500 ft |
Core Width | 6 in |
Strapping Width | 5/8 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.033 in, Break Strength 1,000 lb, Overall Length 3,500 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Paint (44094)
- GLOBAL INDUSTRIAL Cube Cardboard Corrugated Boxes, 4inL x 4inW x 4inH, Kraft (B68561)
- BSC PREFERRED 21-3/8 x 15 5/8 x 9-1/2'' Corrugated Boxes, 20PK (S-15963)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT Strapping Kit, Polyester, 4000 ft. L (2CXL7)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- ZORO SELECT Strapping, Polyester Cord, 5250 ft. L (16P066)
- ZORO SELECT Strapping, Polyester, 2850 ft. L (9UDG4)
- ZORO SELECT Plastic Strapping, HG, Green, 12500 ft. L (40TP45)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1231)
- Zoro Select Strapping