Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 28 mil
Mfr # 2CXJ3
Zoro # G3279044
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CXJ3
- Zoro # G3279044
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Strapping Width | 1/2 in |
Core Size | 8 in Dia |
Core Width | 8 in |
Overall Length | 7,200 ft |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.028 in, Break Strength 500 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 8 in, Strapping Finish Embossed, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- MAX Staples, Cartrdge, Eh70F, 5/16, PK5000 (NO70FE)
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft, PK24 (41P053)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR4)
- ZORO SELECT Strapping, Polypropylene, 3500 ft. L (16P048)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- Zoro Select Strapping