Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 26 mil
Mfr # 2CXH3
Zoro # G0366782
original price:
$119.49
36% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXH3
- Zoro # G0366782
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 7,200 ft |
Core Width | 6 in |
Core Size | 16 in Dia |
Strapping Width | 1/2 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.026 in, Break Strength 500 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91757)
- WALL LENK 30W Professional Wood Burning Kit (L30WBK-W)
- MALIN CO Baling Wire, 0.0348Dia, 309ft (10-0348-001S)
- ZORO SELECT Blank Dot Label Yellow 1"W, Pk1000 (3VCP1)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ7)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- ZORO SELECT Strapping, Polypropylene, 9900 ft, PK24 (48M.32.3299-PLT)
- ZORO SELECT Strapping, Polyester, 3000 ft. L, PK28 (41P101)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- Zoro Select Plastic Strapping