Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 2200 ft. L
Mfr # 6LGA6
Zoro # G3492797
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 3/4"
- Length 2200 ft.
- Thickness 0.033 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6LGA6
- Zoro # G3492797
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 2200 ft. |
Coil Width | 3" |
Core Dia. | 16" |
Strapping Width | 3/4 in |
Core Width | 3 in |
Overall Length | 2,200 ft |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.033 in, Break Strength 1,000 lb, Overall Length 2,200 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Embossed, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK100 (UNV36002)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- BSC PREFERRED 9 x 12'' Neon Job Ticket Holders - Assortment Pack, 25PK (S-2774)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P103)
- ZORO SELECT Strapping, Polypropylene, 18000 ft, PK24 (41P084)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- ZORO SELECT Plastic Strapping, HG, Black, 1800 ft. L (40TP78)
- ZORO SELECT Strapping, Polyester, 330 ft. L, 38 mil (2CXP9)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- Zoro Select Strapping