Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 18000 ft, PK24
Mfr # 41P084
Zoro # G9880132
product price: $1,863.99
/pk 24, $77.67/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,863.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 1/4"
- Length 18,000 ft.
- Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P084
- Zoro # G9880132
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/4" |
Length | 18,000 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Strapping Width | 1/4 in |
Overall Length | 18,000 ft |
Core Width | 8 in |
Core Size | 8 in Dia |
Core Diameter | 8 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/4 in, Thickness 0.024 in, Break Strength 200 lb, Overall Length 18,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color White, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Teachable Touchables™ Texture Squares, 10 Pieces (3049)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, 36PK (2003899)
- MARSH Tan Spray Mark Over, Tan (30394)
- ZORO SELECT Strapping, Polyester, Waxed, 9000 ft. L (16P050)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P025)
- ZORO SELECT Plastic Strapping Kit (8UZ35)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA1)
- ZORO SELECT Polypropylene Strapping, 1/2 In W (8DXA8)
- ZORO SELECT Strapping, Polyester, 330 ft. L, 38 mil (2CXP9)
- Zoro Select Strapping