Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 12900 ft, PK24
Mfr # 41P064
Zoro # G9880333
product price: $1,925.99
/pk 24, $80.25/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,925.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 3/8"
- Length 12,900 ft.
- Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P064
- Zoro # G9880333
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/8" |
Length | 12,900 ft. |
Coil Width | 9" |
Core Dia. | 8" |
Overall Length | 12,900 ft |
Strapping Width | 3/8 in |
Core Width | 8 in |
Core Size | 9 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Thickness 0.022 in, Break Strength 300 lb, Overall Length 12,900 ft, Core Diameter 16 in, Core Width 8 in, Strapping Finish Embossed, Color White, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000 (55026)
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Lowercase Letters (0451)
- ZORO SELECT Plastic Strapping, MG, Black, 6000 ft. L (40TP66)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA2)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ZORO SELECT Strapping, Crosswoven, 3900 ft. L (16P068)
- ZORO SELECT Plastic Strapping, HG, White, 7800 ft. L (40TP73)
- Zoro Select Plastic Strapping