Shop All Plastic Strapping
Zoro Select
Strapping, Polypropylene, 12900 ft, PK24
Mfr # 41P063
Zoro # G9880342
product price: $2,067.99
/pk 24, $86.17/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,067.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Strap Width 3/8"
- Length 12,900 ft.
- Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P063
- Zoro # G9880342
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/8" |
Length | 12,900 ft. |
Coil Width | 8" |
Core Dia. | 8" |
Overall Length | 12,900 ft |
Core Width | 8 in |
Strapping Width | 3/8 in |
Core Size | 8 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Thickness 0.022 in, Break Strength 300 lb, Overall Length 12,900 ft, Core Diameter 16 in, Core Width 8 in, Strapping Finish Embossed, Color White, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- CAREMAIL WRAP BUBBLE 12""X175'CLR (286686)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Blue (15A878)
- ZORO SELECT Strapping, Polyester, 2850 ft. L (9UDG4)
- ZORO SELECT Strapping Kit, Polypropylene, 7200 ft. L (2CXL4)
- ZORO SELECT Plastic Strapping, 2400 ft. L, 50 mil (33RZ04)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR4)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P064)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- Zoro Select Plastic Strapping