Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, Smooth, 4200 ft. L
Mfr # 16P057
Zoro # G4383197
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16P057
- Zoro # G4383197
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 4,000 ft |
Core Size | 16 in Dia |
Strapping Width | 5/8 in |
Core Width | 6 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.04 in, Break Strength 1,600 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 24 x 18, White/Natural (3890U00-01)
- SCOTCH Moving and Storage Tape, PK4 (3650S-4RD)
- ZORO SELECT Strapping, Polyester, 3600 ft. L, PK28 (41P087)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft, PK24 (41P053)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- ZORO SELECT Strapping, Polypropylene, 7200 ft, PK24 (41P048)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ7)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- Zoro Select Strapping