Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, Smooth, 4000 ft. L
Mfr # 2CXL2
Zoro # G0271311
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth, Waxed
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CXL2
- Zoro # G0271311
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Overall Length | 4,000 ft |
Core Width | 6 in |
Core Size | 16 in Dia |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,400 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK12 Low Odor (80699)
- ZEBRA PEN Gel Pen, 0.7mm Point, 4/PK, Black PK (ZEB41314)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGC9)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- ZORO SELECT Strapping Kit, Polypropylene, 7200 ft. L (2CXL4)
- ZORO SELECT Polypropylene Strapping, 1/2 In W, 275 lb. (8DV01)
- ZORO SELECT Strapping, Polypropylene, 28 mil (2CXJ3)
- Zoro Select Plastic Strapping