Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, Smooth, 1800 ft. L
Mfr # 2CXL1
Zoro # G2980293
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 1800 ft.
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXL1
- Zoro # G2980293
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 1800 ft. |
Coil Width | 3" |
Core Dia. | 16" |
Overall Length | 1,800 ft |
Core Size | 16 in Dia |
Core Width | 3 in |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.03 in, Break Strength 1,100 lb, Overall Length 1,800 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Smooth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 12 In. W, 24 In. L (10Y735)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- TRIUMPH Remanufactured 60F1H00 Extra High-Yield Toner, 10,000 Page-Yield, Black (SKL-MSMX410)
- HANGMAN Clip Strip 36", Anodized, Polybagged (CSA-36)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P097)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC8)
- ZORO SELECT Plastic Strapping, White, 1320 ft. Length (52CC65)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- ZORO SELECT Plastic Strapping, MG, White, 12000 ft. L (40TP44)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- Zoro Select Plastic Strapping