Shop All Plastic Strapping
Zoro Select
Strapping, Polyester Cord, 5250 ft, PK48
Mfr # 41P054
Zoro # G9880437
product price: $4,398.99
/pk 48, $91.65/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,398.99
Free 30-Day Returns
Key Features
- Material Poly Cord
- Finish Cross Woven
- Strap Width 3/8"
- Length 5250 ft.
- Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P054
- Zoro # G9880437
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/8" |
Length | 5250 ft. |
Coil Width | 3" |
Core Dia. | 5" |
Strapping Width | 3/8 in |
Core Size | 4 in Dia |
Core Width | 6 in |
Overall Length | 5,250 ft |
Core Diameter | 4 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Finish | Cross Woven |
Thickness | 0.045 in |
Break Strength | 525 lb |
Color | White |
For Use With | Mfr. No. B-3A, PST34 |
Application | Hand Grade, Light Duty |
Standards | D3950-12A |
Rolls per Case | 4 Rolls |
ASTM Number | D3950-12A |
Strapping Grade | Hand Strapping |
Coil Weight | 16 lb |
Mil Thickness | 45 |
Strapping Application | Woven |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/8 in, Thickness 0.045 in, Break Strength 525 lb, Overall Length 5,250 ft, Core Diameter 4 in, Core Width 6 in, Color White, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 4" Open Poly Bags, 1.50 mil, Clear (5DGA0)
- UNI-PAINT Permanent Marker, Medium Tip, Yellow Color Family, Paint, 12 PK (63605)
- TAPECASE Shipping Labels, 6 In. W, 4 In. H, PK50 (16U992)
- OMNIMED HIPPA Compliant Covered Poly Clipboard, PK5 (2051035BL)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- ZORO SELECT Strapping, Polypropylene, 6000 ft, PK24 (41P062)
- ZORO SELECT Strapping, Polyester, Smooth, 3000 ft. L (5JPR2)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P057)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- Zoro Select Plastic Strapping