Shop All Plastic Strapping
Zoro Select
Strapping, Polyester Cord, 2100 ft, PK48
Mfr # 41P060
Zoro # G9880376
product price: $4,234.99
/pk 48, $88.23/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,234.99
Free 30-Day Returns
Key Features
- Material Poly Cord
- Finish Cross Woven
- Strap Width 3/4"
- Length 2100 ft.
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P060
- Zoro # G9880376
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 2100 ft. |
Coil Width | 3" |
Core Dia. | 5" |
Strapping Width | 3/4 in |
Core Size | 4 in Dia |
Overall Length | 2,100 ft |
Core Width | 6 in |
Core Diameter | 4 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Finish | Cross Woven |
Thickness | 0.05 in |
Break Strength | 1,050 lb |
Color | White |
Application | Hand Grade, Regular Duty |
For Use With | Mfr. No. B-6, PST34 |
Standards | D3950-12A |
Coil Weight | 13 lb |
ASTM Number | D3950-12A |
Strapping Grade | Hand Strapping |
Strapping Application | Woven |
Rolls per Case | 4 Rolls |
Mil Thickness | 50 |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.05 in, Break Strength 1,050 lb, Overall Length 2,100 ft, Core Diameter 4 in, Core Width 6 in, Color White, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- HP HP 206X, W2111X High-Yield Cyan Original LaserJet Toner Cartridge (W2111X)
- ENCORE PACKAGING Open Seals, Snap-On, HD, 1-1/4", PK1000 (S114SO3)
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, 4" x 6", Fluorescent Yellow, 500/Roll (DL635L)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- ZORO SELECT Strapping, Crosswoven, 3900 ft. L (16P068)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P103)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ7)
- ZORO SELECT Strapping, Polyester, Waxed, 2200 ft. L (16P060)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- Zoro Select Strapping