Shop All Plastic Strapping
Zoro Select
Strapping, Polyester Cord, 1320 ft, PK24
Mfr # 41P053
Zoro # G9880446
product price: $3,973.99
/pk 24, $165.58/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,973.99
Free 30-Day Returns
Key Features
- Material Poly Cord
- Finish Bonded
- Strap Width 3/4"
- Length 1320 ft.
- Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P053
- Zoro # G9880446
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 1320 ft. |
Coil Width | 3" |
Core Dia. | 5" |
Overall Length | 1,320 ft |
Core Width | 6 in |
Strapping Width | 3/4 in |
Core Size | 4 in Dia |
Core Diameter | 4 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Finish | Bonded |
Thickness | 0.06 in |
Break Strength | 1,830 lb |
Color | White |
Application | Hand Grade, Heavy Duty |
For Use With | 2CXR3, Mfr. No. XHDB-6A |
Standards | D3950-12A |
Coil Weight | 13 lb |
Strapping Application | Woven |
Rolls per Case | 1 Roll |
Strapping Grade | Hand Strapping |
Mil Thickness | 60 |
ASTM Number | D3950-12A |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.06 in, Break Strength 1,830 lb, Overall Length 1,320 ft, Core Diameter 4 in, Core Width 6 in, Color White, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Cyan Toner Cartridge 6K YLD (A0X5435)
- QUARTET Chalkboard Eraser (804526)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36 (1921221C)
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- ZORO SELECT Strapping, Polyester, 2850 ft. L (9UDG4)
- ZORO SELECT Strapping, Plastic, 1000 ft. L, Yellow (3LLP5)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P095)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (6LGA5)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P063)
- ZORO SELECT Strapping, Polyester, Smooth, 3000 ft. L (5JPR2)
- Zoro Select Strapping