Shop All Plastic Strapping
Zoro Select
Strapping, Polyester Cord, 1320 ft. L
Mfr # 2CXP8
Zoro # G1012566
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly Cord
- Strap Width 3/4"
- Length 1320 ft.
- Thickness 0.03 in
- Break Strength 1,830 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CXP8
- Zoro # G1012566
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 1320 ft. |
Coil Width | 5" |
Core Dia. | 4" |
Overall Length | 1,320 ft |
Core Width | 6 in |
Strapping Width | 3/4 in |
Core Size | 4 in Dia |
Core Diameter | 4 in |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Thickness | 0.03 in |
Break Strength | 1,830 lb |
Color | White |
For Use With | Mfr. No. XHDB-6A Phosphate Coated Buckles |
Application | Hand Grade |
Standards | D3950-12A |
Strapping Grade | Hand Strapping |
Coil Weight | 13 lb |
Mil Thickness | 30 |
Rolls per Case | 1 Roll |
Strapping Application | Woven |
ASTM Number | D3950-12A |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.03 in, Break Strength 1,830 lb, Overall Length 1,320 ft, Core Diameter 4 in, Core Width 6 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY HeavyDuty Preprinted Safety Data Sheet (18951)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- DECKER TAPE PRODUCTS Label, DL3175, ATTENTION RECEIVING, 6" X 10" (DL3175)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- ZORO SELECT Strapping Seal, 1/2 In., PK1000 (8E297)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P097)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- Zoro Select Strapping