Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 7200 ft. L, PK28
Mfr # 41P090
Zoro # G9880071
original price:
$3,772.00
18% off
new price: $3,076.99
/pk 28, $109.89/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,076.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P090
- Zoro # G9880071
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 7200 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Overall Length | 7,200 ft |
Strapping Width | 1/2 in |
Core Width | 6 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.02 in, Break Strength 600 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Green, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- SMEAD Pressboard Folder, Fastener, Letter, 1/3 Cut, Brown, PK50 (14837)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- ZORO SELECT Strapping, Polyester, 2850 ft. L (9UDG4)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft. L (2CXP8)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA1)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- Zoro Select Strapping