Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 4400 ft, Green, PK28
Mfr # 41P037
Zoro # G9880604
product price: $2,640.99
/pk 28, $94.32/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,640.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 4400 ft.
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P037
- Zoro # G9880604
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4400 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Strapping Width | 5/8 in |
Overall Length | 4,400 ft |
Core Width | 6 in |
Core Size | 6 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.025 in, Break Strength 900 lb, Overall Length 4,400 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Green, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 10", Kraft, 25/Bundle (11R295)
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGC9)
- ZORO SELECT Strapping, Polyester, Waxed, 2200 ft. L (16P060)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- Zoro Select Strapping