Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 4000 ft. L, PK28
Mfr # 41P114
Zoro # G9879843
product price: $3,892.99
/pk 28, $139.04/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,892.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P114
- Zoro # G9879843
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Core Width | 6 in |
Core Size | 16 in Dia |
Overall Length | 4,000 ft |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.04 in, Break Strength 1,500 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- CARTERS reg Stamp Pad Inker, Red (AVE21447)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- UNI-BALL Pen, Jetstream-Rt, 0.7Mm, Bk, PK12 (UBC62152)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- ZORO SELECT Plastic Strapping, White, 1320 ft. Length (52CC65)
- ZORO SELECT Strapping, Plastic, 1000 ft. L, Yellow (3LLP5)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P057)
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (16P049)
- Zoro Select Strapping