Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 4000 ft. L, PK28
Mfr # 41P105
Zoro # G9879931
product price: $4,107.99
/pk 28, $146.71/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,107.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P105
- Zoro # G9879931
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Strapping Width | 5/8 in |
Core Size | 16 in Dia |
Core Width | 6 in |
Overall Length | 4,000 ft |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.04 in, Break Strength 1,600 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Black, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Red on White (TZe242)
- ZORO SELECT Corrugated Mailers, 8" x 3" x 2", White, 50/Bundle (M832)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 10", Kraft, 25/Bundle (11A760)
- C-LINE PRODUCTS Sheet Protector, Foldout, Clear, PK25 (62237)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- ZORO SELECT Strapping, Polypropylene, 18 mil (6LGA0)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- ZORO SELECT Plastic Strapping, HG, White, 7800 ft. L (40TP73)
- ZORO SELECT Plastic Strapping, 200 ft. L, 50 mil (33RZ10)
- NIFTY PRODUCTS Heavy Duty, Jumbo, Poly Strapping Kit (SEP48HD)
- Zoro Select Strapping