Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 4000 ft. L, PK28
Mfr # 41P097
Zoro # G9880001
product price: $3,688.99
/pk 28, $131.75/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$3,688.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P097
- Zoro # G9880001
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Strapping Width | 5/8 in |
Overall Length | 4,000 ft |
Core Width | 6 in |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,400 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Envelopes, Scrty, Pressit, No. 10, PK45 (75026)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L (2CXL3)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P055)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ2)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P056)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- Zoro Select Plastic Strapping