Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 330 ft. L, 38 mil
Mfr # 2CXP9
Zoro # G2717355
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly Cord
- Strap Width 1-1/4"
- Length 330 ft.
- Thickness 0.038 in
- Break Strength 3,285 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXP9
- Zoro # G2717355
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1-1/4" |
Length | 330 ft. |
Coil Width | 1-1/4" |
Core Width | 1 1/4 in |
Overall Length | 330 ft |
Strapping Width | 1 1/4 in |
Core Diameter | RW |
Details
Item | Plastic Strapping |
Material | Poly Cord |
Thickness | 0.038 in |
Break Strength | 3,285 lb |
Color | White |
For Use With | Mfr. No. XHDB-125, Phosphate Coated Buckles |
Standards | D3950-12A |
Mil Thickness | 38 |
Coil Weight | 15 lb |
Strapping Application | Woven |
ASTM Number | D3950-12A |
Strapping Grade | Hand Strapping |
Rolls per Case | 8 Rolls |
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 1 1/4 in, Thickness 0.038 in, Break Strength 3,285 lb, Overall Length 330 ft, Core Diameter RW, Core Width 1 1/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND 2 PC TRIBAL LUGGAGE SET - TRIBAL (F102-TRIBAL)
- SCHOOL SMART CARDS INDEX 5X8 RULED BLUE PK OF 100 PK (IND58BLRL)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (11360)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P063)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- ZORO SELECT Strapping Kit, Polypropylene, 7200 ft. L (2CXL4)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- PARTNERS BRAND Postal Approved Poly Strapping Kit, 3,000', 1 Kit (PSPAKIT)
- Zoro Select Strapping