Shop All Plastic Strapping
Zoro Select
Strapping, Polyester, 3000 ft. L, PK28
Mfr # 41P108
Zoro # G9879904
product price: $3,364.99
/pk 28, $120.18/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,364.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 3/4"
- Length 3000 ft.
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41P108
- Zoro # G9879904
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 3000 ft. |
Coil Width | 16" |
Core Dia. | 6" |
Strapping Width | 3/4 in |
Core Width | 6 in |
Overall Length | 3,000 ft |
Core Size | 16 in Dia |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 3/4 in, Thickness 0.04 in, Break Strength 1,900 lb, Overall Length 3,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Black, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- SMEAD Folder, File, Ltr, 1/3 Cnt, Mla Pk (SMD10332)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- ZORO SELECT Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In (1AYF3)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- ZORO SELECT Plastic Strapping, MG, Black, 6000 ft. L (40TP66)
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- Zoro Select Strapping